- Polyester Film Tape
- 72 yd Length
- 1 in Width
- Red Color
description
- For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Film Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various colors, as well as a transparent.
features
- Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
- Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
- Polyester backing resists tearing and protects surfaces from abrasion and rough handling
- Temperature resistance enables tape to perform in high temperature operations
- Transparent and silver versions meet a variety of aerospace specifications
- Colored versions are highly visible for applications where marking or identification is required
- Transparent version is chemical and solvent resistant
- Low modulus, low Shore A Hardness
| Overall Length [Max] | 65.8 m |
| Application | General Industrial, Butt Splicing and Core Starting |
| Adhesion Strength | 30 oz/in |
| Temperature Range [Min] | -60 °F |
| Color | Red |
| Product Form | Roll |
| Backing Material | Polyester |
| Elongation At Break | 1.2 |
| Elongation | 1.2 % |
| Overall Length [Min] | 72 yd |
| Standard | ASTM D3652, ASTM D3759, ASTM D3330 |
| Adhesive | Acrylic |
| Backing Thickness | 0.9 in, 0.02 mm |
| Length | 72 yd |
| Temperature Range [Max] | 300 °F |
| Shelf Life | 18 Months |
| Overall Height | 1.9 mil, 0.05 mm |
| Tensile Strength | 28 lb/in, 491 N/100 mm |
| Type | Polyester Film Tape |
| Thickness | 1.9 mil |
| Overall Thickness | 1.9 mil |
| Weight | 0.279 LB |
| EAN or UPC | 21200035739 |

