- Polyester Film Tape
- 72 yd Length
- 1 1/2 in Width
- Transparent Color
description
- Comprised of a strong polyester backing and coated with an aggressive acrylic adhesive, 3M™ Polyester Film Tape 853 is a solvent resistant tape that is ideal for applications where exposure to chemicals is a concern. This tape meets demanding applications in a variety of industries.
features
- Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
- Transparent backing allows visibility of information protected by the tape
- Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils
- Temperature resistance enables tape to perform in high temperature operations
- Aggressive acrylic adhesive provides quick stick and excellent long-term holding
- Meets several U.S. government and aerospace specifications
- Meets flammability requirements of FAR 25.853(a) Appendix F Part I (a)(1)(ii)
| Shelf Life | 18 Months |
| Length | 72 yd |
| Product Form | Roll |
| Elongation | 0.83 % |
| Temperature Range [Max] | 300 °F |
| Standard | ASTM D3759, F.A.R. 25.853(a), ASTM D3652, ASTM D3330 |
| Adhesive | Acrylic |
| Adhesion Strength | 46 oz/in |
| Overall Height | 2.2 mil, 0.1 mm |
| Backing Thickness | 1.1 in, 0.03 mm |
| Temperature Range [Min] | -60 °F |
| Tensile Strength | 25 lb/in, 434 N/100 mm |
| Type | Polyester Film Tape |
| Overall Length [Min] | 72 yd |
| Overall Thickness | 2.1 mil |
| Backing Material | Polyester |
| Thickness | 2.1 mil |
| Elongation At Break | 0.83 |
| Color | Transparent |
| Application | General Industrial |
| Overall Length [Max] | 65.8 m |
| Weight | 0.479 LB |
| EAN or UPC | 21200035890 |

