- Paint Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
description
- 3M™ Paint Masking Tape 231/231A is a premium high-performance crepe paper masking tape designed to meet aerospace needs in most painting applications, including the use of multiple bake cycles. Our smooth masking tape embodies all the features that are desirable in a paint masking tape and designed specifically for the aerospace market.
features
- Rubber adhesive provides strong tack and adhesion, and resists lifting
- Clean removal from many surfaces following multi-bake or high temperature bake
- Smooth mini-crepe paper backing conforms and maintains integrity when formed around a corner
- Strong backing is easy to tear, yet resists slivering and provides one-piece removal
- Controlled unwind dispenses evenly, reducing fatigue
| Application | Painting & Depainting |
| Adhesive | Rubber |
| Thickness | 7.6 mil |
| Shelf Life | 12 Months |
| Overall Length [Max] | 55 m |
| Adhesion Strength | 38 oz/in |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Backing Material | Crepe Paper |
| Overall Length [Min] | 60.14 yd |
| Dia. | 5.609 in |
| Elongation At Break | 0.1 |
| Product Form | Roll |
| Indoor/Outdoor Use | Indoor |
| Temperature Range [Max] | 300 °F |
| Type | Paint Masking Tape |
| Overall Thickness | 7.6 mil |
| Length | 55.000 m |
| Color | Tan |
| Weight | 0.435 LB |
| EAN or UPC | 21200037771 |

