- Paper Tape
- 60 yd Length
- 3/4 in Width
- Red Color
description
- Scotch® Printable Flatback Paper Tape 256 adheres to a variety of papers, films, fabrics and yarns. It is printable with standard flexographic inks common in the printing of packaging materials and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps, making it ideal for labeling and coding applications.
features
- Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
- Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
- Thick flatback paper backing creates sharp paint lines when used for masking purposes
- Easy tear backing ensures hassle-free tape manipulation and application
| Backing Material | Flatback Paper |
| Temperature Range [Max] | 200 °F |
| Adhesion Strength | 25 oz/in |
| Adhesive | Rubber |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Color | Red |
| Overall Length [Min] | 60 yd |
| Thickness | 6.7 mil |
| Overall Length [Max] | 54.86 m |
| Length | 60 yd |
| Elongation At Break | 3.50% |
| Type | Paper Tape, Printable Flatback |
| Shelf Life | 12 Months |
| Product Form | Roll |
| Overall Thickness | 6.7 mil |
| Weight | 0.352 LB |
| EAN or UPC | 21200038556 |

