- Removable Repositionable Tape
- 72 yd Length
- 1/2 in Width
- Clear Color
description
- 3M™ Removable Repositionable Tape 665 is a linerless double coated tape designed for applications requiring light duty bonding. It features differential acrylic adhesives applied to a clear, 1.4 mil UPVC film carrier that resists chemicals and temperatures. This material also provides outstanding adhesive anchorage, and allows for specialized processing such as hot wire cutting.
features
- Features repositionable Adhesive 1070 on the liner side
- Linerless design helps simplify manual or automatic dispensing
- Excellent for temporary mounting of lightweight materials
- 1.4 mil UPVC film carrier allows one-piece tape removal from many surfaces
- Performs in temperatures as low as -60°F/-51°C and as high as 125°F/52°C
- Complete plastic construction is hot wire cuttable for foam and plastic packaging
| Product Form | Roll |
| Temperature Range [Max] | 125 °F |
| Primary Liner | Linerless Product |
| Thickness | 3.5 mil |
| Carrier Thickness | 1.4 mil, 0.04 mm |
| Overall Thickness | 3.5 mil |
| Type | Removable Repositionable Tape |
| Performance | Best |
| Overall Length [Min] | 72 yd |
| Indoor/Outdoor Use | Both |
| Set Time | <10 sec |
| Length | 72 yd |
| Overall Length [Max] | 66 m |
| Carrier Material | Unplasticized Polyvinyl Chloride (UPVC) |
| Material | Unplasticized Polyvinyl Chloride |
| Color | Transparent |
| Temperature Range [Min] | -60 °F |
| Weight | 0.205 LB |
| EAN or UPC | 21200041570 |

