- Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
description
- 3M™ General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of our most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.
applications
- Medium temperature paint bake operations
- Noncritical paint masking
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Strong backing is easy to tear, yet resists slivering and provides one piece removal
- Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
- Crepe paper backing conforms and maintains integrity when formed around a corner
- Performs well in paint bake operations up to 250°F for 30 minutes
- Manufactured without solvents for reduced environmental impact
compliances
- 0
caution
- Lubrication recommended
| Adhesive | Rubber |
| Length | 55.000 m |
| Thickness | 5.9 mil |
| Type | Masking Tape |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 250 °F |
| Backing Material | Crepe Paper |
| Overall Length [Min] | 60.14 yd |
| Color | Tan |
| Tensile Strength | 27 lb/in, 472 N/100 mm |
| Product Form | Roll |
| Performance | General Purpose |
| Elongation At Break | 0.1 |
| Adhesion Strength | 34 oz/in |
| Overall Thickness | 5.9 mil |
| Overall Length [Max] | 55 m |
| Indoor/Outdoor Use | Indoor |
| Weight | 0.833 LB |
| EAN or UPC | 21200042447 |

