- Plate Mounting Tape
- 36 yd Length
- 2 in Width
- Gray Color
description
- 3M™ Flexomount™ Plate Mounting Tape 411 is a single liner, double coated tape designed for mounting photopolymer and rubber printing plates to flexographic printing cylinders or sleeves. The adhesive is specially formulated for clean removal from both the plate and the print cylinder or sleeve.
features
- Offers excellent adhesion to both rubber and photopolymer plates
- Provides uniform coverage of solids when halftone dot reproduction is not critical
- Specially formulated for clean removal from plate and print cylinder or sleeve
- High adhesion helps reduce plate edge lifting
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Application | Flexographic Plate Mounting |
| Primary Liner | Polycoated Kraft Paper |
| Type | Plate Mounting Tape |
| Overall Thickness | 15 mil |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Adhesive | Soft Rubber |
| Thickness | 15 mil |
| Overall Length [Max] | 32.91 m |
| Color | Gray |
| Width | 2 in |
| Backing Material | Solid Vinyl |
| Length | 36 yd |
| Weight | 58.0 LB |
| EAN or UPC | 21200042935 |

