- Double Coated Tape
- 36 yd Length
- 2 in Width
- Clear Color
description
- 3M™ Double Coated Tape 415 is a double coated tape that offers a balance of high initial adhesion and good holding power on a variety of substrates, especially paper. Double sided adhesion increases dimensional stability for easy handling, making it an ideal choice for both zero speed and flying splices during printing.
features
- Ideal for printing applications, with high tack and adhesion to most paper stocks
- Double sided adhesion increases dimensional stability for easy handling during print splicing
- Excellent UV, moderate temperature and good humidity resistance to ensure performance in a variety of situations
- Densified kraft paper liner ensures easy handling
- Good adhesion to a variety of substrates, including low and high surface energy substrates
| Type | Double Coated Tape |
| Thickness | 4 mil |
| Backing Material | Polyester |
| Core Size | 3 in, 76.2 mm |
| Primary Liner | 60# Densified Kraft Paper |
| Primary Liner Color | Tan |
| Performance | Best |
| Material | Polyester Film |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Width | 2 in |
| Overall Length [Max] | 33 m |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Carrier Thickness | 0.0951 mil, 0.003 mm |
| Product Form | Roll |
| Application | Zero-Speed and General Splicing |
| Indoor/Outdoor Use | Both |
| Carrier Material | Polyester Film (PET) |
| Set Time | <10 sec |
| Overall Length [Min] | 36 yd |
| Color | Transparent |
| Overall Thickness | 4 mil |
| Length | 36 yd |
| Weight | 0.91 LB |
| EAN or UPC | 21200042942 |

