- Vinyl Tape
- 36 yd Length
- 2 in Width
- Transparent Color
description
- 3M™ Vinyl Tape 477 is a versatile, transparent vinyl tape designed to provide heavy-duty defense in areas requiring abrasion resistance and chemical resistance. The unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting. Offering good initial adhesion and holding strength, this tape will also remove cleanly from most surfaces.
features
- Transparent backing provides substrate visibility
- Thick backing provides protection in applications requiring abrasion resistance
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- Clean removal from many surfaces which helps reduce clean-up and labor costs
- Good solvent resistance for application protection and longer product life
| Thickness | 7.2 mil |
| Type | Vinyl Tape |
| Application | General Use Vinyl |
| Color | Transparent |
| Temperature Range [Max] | 250 °F |
| Backing Thickness | 6 mil, 0.15 mm |
| Shelf Life | 18 Months |
| Adhesive | Rubber |
| Backing Material | Vinyl |
| Length | 36 yd |
| Adhesion Strength | 24 oz/in |
| Temperature Range [Min] | 40 °F |
| Weight | 0.939 LB |
| EAN or UPC | 21200043048 |

