- Vinyl Tape
- 36 yd Length
- 2 in Width
- Red Color
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
applications
- Ideal for masking, wrapping or sealing curved or irregular surfaces
- Excellent for lane and safety marking applications
- Ideal for color coding, abrasion protection, decoration and splicing applications
features
- Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Color | Red |
| Overall Length [Min] | 36 yd |
| Adhesion Strength | 26 oz/in |
| Application | Paint Masking, Sealing, Fine Line Masking, Sealing Plate Edges Against Ink Penetration, Floor and Safety Marking, Color Coding Tools & Equipment, Electroplating and Anodizing Processes, General Use Vinyl, Safety & Hazard Marking |
| Product Form | Roll |
| Elongation At Break | 1.3 |
| Overall Thickness | 5.3 mil |
| Length | 36 yd |
| Adhesive | Rubber |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Performance Level | High Performance |
| Thickness | 5.3 mil |
| Shelf Life | 18 Months |
| Temperature Range [Min] | 40 °F |
| Elongation | 1.3 % |
| Performance | High Performance |
| Tensile Strength | 14 lb/in, 270 N/100 mm |
| Overall Length [Max] | 32.9 m |
| Standard | A-A-1689 Type I & II, ASTM D3652, ASTM D3330, ASTM D3759 |
| Backing Material | PVC |
| Overall Height | 5.2 mil, 0.1 mm |
| Type | Vinyl Tape |
| Temperature Range [Max] | 170 °F |
| Weight | 0.713 LB |
| EAN or UPC | 21200043055 |

