- Solvent Resistant Masking Tape
- 55 m Length
- 48 mm Width
description
- Delivers excellent, conformable adhesion with high holding power. A strong backing reduces tearing. Use with most solvent-based and lacquer coatings to produce an excellent tape line. Individually shrinked wrapped rolls.
features
- Sticks easily to the surface and helps resist tape lifting and/or curling/ helps reduce labor
- Helps resist lifting/rework
- Easy handling/helps reduce overall project time
- Good handling/helps reduce waste
- Resists solvent coating bleed-through/helps reduce rework
- Resists solvent coating flaking when removed
| Length | 55.000 m |
| Overall Length [Max] | 55 m |
| Type | Solvent Resistant Masking Tape |
| Weight | 0.805 LB |
| EAN or UPC | 21200043659 |

