- Film Tape
- 72 yd Length
- 2 in Width
- White Color
- Weather-Resistant Grade
description
- 3M™ Weather Resistant Film Tape 838 is comprised of a strong, thin Tedlar® PVCF Film backing with a high shear strength and a solvent resistant acrylic adhesive. This tape is ideal for many long-term weather resistant and protection applications.
features
- Tedlar® PVF Film backing provides strength without added thickness
- Excellent resistance to weathering makes it ideal for outdoor exposure applications
- Outstanding mechanical properties and inertness toward a wide variety of chemicals, solvents and staining agents
- Good long-term aging properties because it contains no plasticizers
- Tough and flexible over a broad range of temperatures
| Elongation At Break | 1.7 |
| Overall Length [Min] | 72 yd |
| Thickness | 3.4 mil |
| Adhesion Strength | 47 oz/in |
| Application | Exterior Side Panel Bonding |
| Overall Thickness | 3.4 mil |
| Color | White |
| Length | 72 yd |
| Shelf Life | 18 Months |
| Overall Height | 3.4 mil, 0.09 mm |
| Tensile Strength | 24 lb/in, 420 N/100 mm |
| Temperature Range [Max] | 225 °F |
| Liner Material | Acrylic |
| Primary Liner Color | White |
| Elongation | 1.7 % |
| Backing Thickness | 2.1 mil, 0.05 mm |
| Backing Material | Tedlar PVF |
| Type | Film Tape |
| Standard | ASTM D3759, ASTM D3652, ASTM D3330 |
| Product Form | Roll |
| Adhesive | Acrylic |
| Grade | Weather-Resistant |
| Temperature Range [Min] | -30 °F |
| Overall Length [Max] | 65.8 m |
| Weight | 0.0 LB |
| EAN or UPC | 21200044137 |

