- Double Coated Tape
- 36 yd Length
- 1 in Width
- Clear Color
description
- 3M™ Double Coated Tape 444 features our 3M™ Adhesive 300, a medium-firm acrylic adhesive ideal for joining materials that are smooth, thin and have low residual stress. It is excellent for foams and LSE plastics such as polyethylene, as well as HSE plastics. Adhesive is applied to both sides of a 0.5 mil PET film which adds structural stability. This tape features a 55# densified kraft liner.
features
- Excellent for foam and gasket attachment, HSE and LSE plastics such as polyethylene
- Quick flowing adhesive delivers high initial adhesion for faster lamination
- 0.5 mil PET film carrier adds dimensional stability and easier handling during slitting and die-cutting
- 3M™ Adhesive 300 aggressively bonds to many surfaces, including plastics like polyethylene
- 55# 3.2 mil densified kraft liner makes for easy release
| Color | Transparent |
| Performance | Best |
| Primary Liner | 55# Densified Kraft Paper |
| Material | Polyester Film |
| Core Size | 3 in, 76.2 mm |
| Overall Thickness | 3.9 mil |
| Width | 1 in |
| Thickness | 3.9 mil |
| Set Time | <10 sec |
| Temperature Range [Max] | 250 °F |
| Type | Double Coated Tape |
| Length | 36 yd |
| Overall Length [Min] | 36 yd |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Overall Length [Max] | 32.91 m |
| Indoor/Outdoor Use | Both |
| Carrier Material | Polyester Film (PET) |
| Backing Thickness | 0.5 mil, 0.013 mm |
| Primary Liner Color | White |
| Product Form | Roll |
| Carrier Thickness | 0.5 mil, 0.013 mm |
| Weight | 0.41 LB |
| EAN or UPC | 21200046018 |

