- Fine Line Tape
- 60 yd Length
- 3/4 in Width
- Green Color
description
- Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics.
features
- High-performance fine line tape that’s ideal for painting long straight lines with crisp edges
- Resistant to most solvents and moisture
- Low profile and high adhesion provide excellent color line separation
- Resists heat in bake cycles up to 250°F / 121°C for up to 30 minutes
| Elongation At Break | 7.2 |
| Length | 60 yd |
| Adhesive | Rubber |
| Application | Masking for Painting, Paint Preparation Masking |
| Tensile Strength | 13 lb/in, 228 N/100 mm |
| Performance Level | High Performance Green |
| Overall Length [Min] | 60 yd |
| Color | Green |
| Product Form | Roll |
| Overall Length [Max] | 54.86 m |
| Indoor/Outdoor Use | Indoor |
| Overall Thickness | 5 mil, 0.127 mm |
| Shelf Life | 12 Months |
| Thickness | 5 mil |
| Temperature Range [Max] | 250 °F |
| Storage Temperature [Min] | 70 °F |
| Type | Fine Line Tape |
| Backing Material | Polypropylene |
| Adhesion Strength | 37 oz/in |
| Weight | 0.276 LB |
| EAN or UPC | 21200046995 |

