- Vinyl Foam Tape
- 36 yd Length
- 2 in Width
- Black Color
description
- 3M™ Vinyl Foam Tape 4508 includes a closed cell, high-density, flexible foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner helps to minimize stretching during installation.
features
- Black, 0.125 in. (3.2 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
- Durable acrylic adhesive on one side of foam offers good aging and UV resistance
- Designed for demanding gasketing, cushioning, damping and insulating applications
- Conformable properties allow taping or sealing on curved or irregular surfaces
- Designed to avoid stretching while leaving the liner in place
| Primary Liner Color | White |
| Type | Vinyl Foam Tape |
| Product Form | Roll |
| Overall Length [Max] | 32.91 m |
| Shelf Life | 18 Months |
| Primary Liner | Paper |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Color | Black |
| Thickness | 125 mil |
| Backing Thickness | 3 mil |
| Temperature Range [Max] | 150 °F |
| Backing Material | Foam |
| Overall Thickness | 125 mil |
| Adhesive | Acrylic |
| Density | 320 kg/m3 |
| Overall Length [Min] | 36 yd |
| Length | 36 yd |
| Tensile Strength | 690 kg |
| Weight | 4.575 LB |
| EAN or UPC | 21200048579 |

