- Foam Tape
- 72 yd Length
- 2 in Width
- Off-White Color
description
- 3M™ Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
features
- Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration
| Primary Liner Thickness | 3.15 mil, 0.08 mm |
| Standard | ASTM D3654 |
| Elongation At Break | 0.9 |
| Backing Thickness | 24.85 mil, 0.63 mm |
| Type | Double Coated, Foam Tape |
| Backing Material | Urethane Foam |
| Overall Length [Min] | 72 yd |
| Indoor/Outdoor Use | Both |
| Primary Liner | 62# Densified Kraft Paper |
| Width | 2 in |
| Tensile Strength | 240 lb/in, 1655 kPa |
| Tape Width | 2 in |
| Shelf Life | 24 Months |
| Thickness | 31 mil |
| Overall Length [Max] | 65.8 m |
| Temperature Range [Min] | 70 °F |
| Overall Thickness | 31 mil |
| Elongation | 0.9 % |
| Density | 320 kg/m3 |
| Adhesive | Acrylic |
| Carrier Material | Urethane |
| Material | Urethane |
| Overall Height | 31.3 mil, 0.8 mm |
| Temperature Range [Max] | 100 °F |
| Product Form | Roll |
| Length | 72 yd |
| Load [Max] | 4.41 lb, 2 kg |
| Color | Off-White |
| Primary Liner Color | Green |
| Weight | 4.208 LB |
| EAN or UPC | 21200048692 |

