- Polyethylene Tape
- 36 yd Length
- 2 in Width
- White Color
description
- Constructed with an extremely conformable backing, 3M™ Polyethylene Tape 483 is designed to be used in a wide variety of general purpose applications including sealing, holding, coding, moisture proofing and protecting. This tape is coated with a rubber adhesive that bonds well and removes cleanly from most surfaces. 3M™ Polyethylene Tape 483 is available in a variety of vivid colors.
features
- Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
- Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
- Rubber adhesive bonds well and removes cleanly from most surfaces
- Tape remains adhered and flexible to temperatures as low as -20°F
- Vivid colors and smooth backing provide excellent glossy appearance
- Black tape has excellent UV resistance and can be used outdoors for up to 12 months
| Overall Length [Min] | 36 yd |
| Elongation | 3 % |
| Performance | High Performance |
| Color | White |
| Backing Thickness | 3.9 in, 0.1 mm |
| Performance Level | High Performance |
| Backing Material | Polyethylene |
| Tensile Strength | 10 lb/in, 175 N/100 mm |
| Standard | ASTM D3330, MIL STD 2041D(SH), ASTM D3652, ASTM D3759 |
| Adhesion Strength | 18 oz/in |
| Type | Polyethylene Tape |
| Length | 36 yd |
| Thickness | 5 mil |
| Adhesive | Rubber |
| Elongation At Break | 3% |
| Temperature Range [Min] | -20 °F |
| Overall Height | 5.3 mil, 0.1 mm |
| Application | Color Coding Tools & Equipment |
| Shelf Life | 18 Months |
| Overall Length [Max] | 32.9 m |
| Product Form | Roll |
| Core Size | 3 in, 76 mm |
| Temperature Range [Max] | 200 °F |
| Overall Thickness | 5 mil |
| Weight | 0.544 LB |
| EAN or UPC | 21200051654 |

