- Protective Tape
- 60 yd Length
- 12 in Width
- Tan Color
- Heavy-Duty Grade
description
- We developed our 3M™ Heavy Duty Protective Tape 346 as a natural colored flat stock paper tape to preserve product value by protecting surfaces on a variety of metals, plastics and other materials from abrasion and moisture for extended periods of time.
features
- Heavy flat stock tape provides abrasion and moisture resistance to protect product value
- Specially formulated rubber adhesive is stain and transfer resistant and long aging to help reduce clean up
- Stable adhesive can be used up to 6 months outdoors and still provide reasonably clean removal under most conditions
- Long aging adhesive can be used up to 6 months nd still provide reasonably clean removal under most conditions
- Rubber adhesive is stain and transfer resistant to protect underlying surfaces
| Type | Protective Tape |
| Backing Material | Flat Paper Stock |
| Overall Thickness | 16.7 mil |
| Product Form | Roll |
| Thickness | 16.7 mil |
| Adhesion Strength | 22 oz/in |
| Shelf Life | 12 Months |
| Backing Thickness | 15 mil, 0.38 mm |
| Color | Tan |
| Overall Length [Min] | 60 yd |
| Length | 60 yd |
| Grade | Heavy-Duty |
| Overall Length [Max] | 54.86 m |
| Adhesive | Rubber |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Elongation At Break | 4% |
| Weight | 13.65 LB |
| EAN or UPC | 21200054181 |

