- Adhesive Transfer Tape
- 60 yd Length
- 3 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 3.5 mil, 60 lb densified kraft paper liner.
features
- 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
- Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
- Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
- Thicker version of 927
| Overall Thickness | 5 mil |
| Application | Large Surface Lamination Assembly, Gasket Assembly |
| Type | Adhesive Transfer Tape |
| Primary Liner | 60# Densified Kraft Paper |
| Assembly Type | Gasket Attachment, Large Surface Lamination |
| Color | Transparent |
| Overall Length [Max] | 54.86 m |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Overall Length [Min] | 60 yd |
| Product Form | Roll |
| Thickness | 5 mil |
| Primary Liner Color | Tan |
| Adhesive | Acrylic |
| Length | 60 yd |
| Performance | Best |
| Set Time | <10 sec |
| Indoor/Outdoor Use | Both |
| Width | 3 in |
| Weight | 14.44 LB |
| EAN or UPC | 21200054570 |

