- Adhesive Transfer Tape
- 18 yd Length
- 1/2 in Width
- Clear Color
description
- Scotch® ATG Adhesive Transfer Tape 969 features very high initial adhesion and good shear holding power for bonding most plastics and glossy coated materials. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.
features
- Provides very high adhesion and good shear holding power
- Holds well to glossy surfaces and most plastics
- Conforms easily to curves and contours
- Bonds well to smooth and moderately textured surfaces
- Leaves no mess, no residue and no odor
| Overall Length [Max] | 16.45 m |
| Adhesive | Acrylic |
| Thickness | 5 mil |
| Primary Liner Thickness | 5 mil, 0.13 mm |
| Product Form | Roll |
| Application | Interior Gasket & Seal Attachment |
| Indoor/Outdoor Use | Both |
| Overall Thickness | 5 mil |
| Temperature Range [Max] | 180 °F |
| Overall Length [Min] | 18 yd |
| Primary Liner | Densified Kraft Paper |
| Set Time | <10 sec |
| Temperature Range [Min] | -40 °F |
| Performance | Best |
| Primary Liner Color | Tan |
| Length | 18 yd |
| Color | Transparent |
| Type | Adhesive Transfer Tape |
| Weight | 0.132 LB |
| EAN or UPC | 21200056710 |

