- Foam Tape
- 36 yd Length
- 1 in Width
- Off-White Color
description
- 3M™ Double Coated Urethane Foam Tape 4016 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
applications
- Bond interior signs and nameplates
features
- Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration
| Material | Urethane |
| Overall Height | 62.5 mil, 1.6 mm |
| Type | Double Coated, Foam Tape |
| Primary Liner | 62# Densified Kraft Paper |
| Primary Liner Color | Green |
| Color | Off-White |
| Adhesive | Acrylic |
| Width | 1 in |
| Short-Term Temperature Resistance | 380 °F (193 °C) |
| Carrier Material | Urethane |
| Temperature Range [Max] | 100 °F |
| Load [Max] | 3.31 lb, 1.5 kg |
| Standard | ASTM D3654 |
| Density | 180 kg/m3 |
| Tensile Strength | 140 lb/in, 965 kPa |
| Overall Thickness | 62 mil, 1.58 mm |
| Backing Material | Urethane Foam |
| Tape Width | 1 in |
| Overall Length [Max] | 32.9 m |
| Elongation At Break | 0.01 |
| Temperature Range [Min] | 70 °F |
| Primary Liner Thickness | 3.15 mil, 0.08 mm |
| Shelf Life | 24 Months |
| Product Form | Roll |
| Long-Term Temperature Resistance | 220 °F (104 °C) |
| Family Name | 3M™ Double Coated Urethane Foam Tape 4016 |
| Length | 36 yd |
| Backing Thickness | 55.85 mil, 1.42 mm |
| Thickness | 62 mil |
| Overall Length [Min] | 36 yd |
| Elongation | 1 % |
| Indoor/Outdoor Use | Both |
| Weight | 1.088 LB |
| EAN or UPC | 21200064555 |

