- Vinyl Tape
- 36 yd Length
- 3 in Width
- Red Color
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
features
- Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
| Temperature Range [Max] | 170 °F |
| Backing Material | Vinyl |
| Adhesive | Rubber |
| Color | Red |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Type | Vinyl Tape |
| Application | General Use Vinyl, Floor and Safety Marking, Sealing Plate Edges Against Ink Penetration, Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Paint Masking, Safety & Hazard Marking, Fine Line Masking, Sealing |
| Temperature Range [Min] | 40 °F |
| Performance | High Performance |
| Thickness | 5.3 mil |
| Shelf Life | 18 Months |
| Elongation | 1.3 % |
| Adhesion Strength | 26 oz/in |
| Length | 36 yd |
| Weight | 1.025 LB |
| EAN or UPC | 21200064692 |

