- Photographic Tape
- 60 yd Length
- 1 in Width
- Black Color
| Thickness | 7 mil |
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Temperature Range [Max] | 200 °F |
| Color | Black |
| Length | 60 yd |
| Type | Photographic Tape |
| Weight | 0.5 LB |
| EAN or UPC | 21200070402 |

