- PTFE Film Tape
- 36 yd Length
- 2 in Width
- Brown Color
description
- 3M™ PTFE Film Tape 5490 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
features
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Silicone adhesive provides clean removal from a variety of surfaces
- Wide temperature range for performance on heated machinery and equipment
- Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
- Excellent chemical resistance enables tape to withstand challenging applications
- High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Type | PTFE Film Tape |
| Color | Brown |
| Product Form | Roll |
| Overall Thickness | 3.7 mil |
| Application | Vibration Damping |
| Length | 36 yd |
| Backing Material | PTFE |
| Elongation | 1.7 % |
| Temperature Range [Max] | 500 °F |
| Overall Length [Max] | 32.9 m |
| Elongation At Break | 1.7 |
| Temperature Range [Min] | -65 °F |
| Backing Thickness | 2 mil, 0.05 mm |
| Adhesive | Silicone |
| Shelf Life | 24 Months |
| Tensile Strength | 22 lb/in, 304 N/100 mm |
| Overall Length [Min] | 36 yd |
| Thickness | 3.7 mil |
| Standard | ASTM D3652, ASTM D3759, ASTM D3330 |
| Tensile | 22 lb/in |
| Adhesion Strength | 27 oz/in |
| Overall Height | 3.5 mil, 0.1 mm |
| Weight | 0.72 LB |
| EAN or UPC | 21200072833 |

