- Double Sided Tape
- 1296 in Length
- 1 in Width
- Transparent Color
description
- Transparent tape coated with permanent adhesive on both sides is photo safe. Tape has a removable liner on one side. Pulls off the roll smoothly and cuts easily. Resists drying out. Fits 3-inch core countertop dispensers.
features
- Both sides coated with permanent adhesive
- No glue mess
- Cleaner way to create and craft presentations for work and for school vs. glue
- Holds things together without being seen
- Photo safe
- Glides off roll smoothly, cuts easily
- Holds securely
- No liner
- Made in the USA with globally sourced materials
- 1/2 in. x 1296 in., 1 Roll, 3 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Type | Double Sided Tape |
| Adhesive | Permanent |
| Core Size | 3 in |
| Tape Color Appearance | Yellow |
| Length | 1,296 in |
| Thickness | 3 mil |
| Color | Transparent |
| Weight | 0.14 LB |
| EAN or UPC | 21200073397 |

