- Office Tape
- 2592 in Length
- 1 in Width
- Transparent Color
description
- The very best tape for the office. Disappears on paper and will not show on copies. Pulls off the roll smoothly and cuts easily. Resists splitting and tearing. Easy to handle and apply. Resists yellowing and drying out. Fits 3 in core countertop dispenser
features
- The original matte-finish, invisible tape
- Stands up to faxes, scanners and copiers
- Comes off the roll smoothly, cuts easily
- Preferred tape for offices, homes and schools
- Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
- Disappears on office paper
- Write on it with pen, pencil or marker
- Photo safe
- Made in the USA with globally sourced materials
- 1 in. x 2592 in., 1 Roll, 3 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Application | Ideal for permanent paper mending |
| Core Size | 3 in, 76.2 mm |
| Length | 2,592 in |
| Dispenser | No |
| Tape Color Appearance | Matte White |
| Tape Length | 2592 in |
| Type | Office Tape |
| Overall Length [Max] | 65836 mm |
| Color | Transparent |
| Overall Length [Min] | 2592 in |
| Tape Width | 1 in |
| Adhesive | Permanent |
| Weight | 12.08 LB |
| EAN or UPC | 21200073694 |

