- Adhesive Transfer Tape
- 36 yd Length
- 1/2 in Width
- Clear Color
description
- Scotch® ATG Adhesive Transfer Tape 976 is ideal for bonding materials with glossy coatings where an aggressive adhesive with high initial adhesion and low profile is desired. It offers very good relative chemical and moisture resistance as well as medium-high UV resistance. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.
features
- Provides good adhesion with a low profile
- Offers high solvent, humidity and moisture resistance
- Bonds on contact to a variety of substrates, including foams and plastics (ABS, acrylic, PP, PE) and other difficult to stick to substrates
- Strong alternative to staples, liquid adhesives and glue guns
| Primary Liner Color | Tan |
| Product Form | Roll |
| Set Time | <10 sec |
| Overall Thickness | 2 mil |
| Performance | Best |
| Color | Transparent |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Type | Adhesive Transfer Tape |
| Primary Liner | Densified Kraft Paper |
| Length | 36 yd |
| Thickness | 2 mil |
| Adhesive | Acrylic |
| Overall Length [Max] | 32.91 m |
| Overall Length [Min] | 36 yd |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Indoor/Outdoor Use | Both |
| Weight | 0.17 LB |
| EAN or UPC | 21200132698 |

