- Box Sealing Tape
- 914 m Length
- 48 mm Width
- Clear Color
| Cable Marking | 3 in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Color | Clear |
| Length | 914.000 m |
| Thickness | 1.8 mil |
| Backing Thickness | 0.028 mm |
| Backing Material | Polypropylene Film |
| Type | Box Sealing Tape |
| Core Size | 3 in |
| Adhesion Strength | 40 oz/in |
| Weight | 4.616 LB |
| EAN or UPC | 21200136818 |

