- Protective Tape
- 144 yd Length
- 6 in Width
- Transparent Color
description
- Designed to protect polished and metal and plastic surfaces, 3M™ Polyester Protective Tape 336 is a thin, transparent, polyester film tape with a low tack rubber adhesive with minimal adhesion build-up. It is commonly used to protect surfaces during production, packing, shipping and installation.
features
- Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal
- Extensible, abrasion resistant backing is ideal for forming operations
- Transparent backing provides easy visibility through tape
- Provides excellent abrasion, tear, scratch, puncture and moisture resistance
- Performs at temperatures up to 150°F/66°C for extended periods of time
| Shelf Life | 12 Month |
| Thickness | 1.5 mil |
| Overall Thickness | 1.5 mil |
| Product Form | Roll |
| Adhesive | Rubber |
| Type | Protective Tape |
| Temperature Range [Min] | 40 °F |
| Color | Transparent |
| Length | 144 yd |
| Elongation At Break | 115% |
| Adhesion Strength | 13 oz/in |
| Application | Surface Protection |
| Temperature Range [Max] | 150 °F |
| Overall Length [Min] | 144 yd |
| Backing Material | Polyester |
| Overall Length [Max] | 131.67 m |
| Backing Thickness | 0.94 mil, 0.02 mm |
| Tensile Strength | 26 lb/in, 455 N/100 mm |
| Weight | 3.092 LB |
| EAN or UPC | 21200144530 |

