- Double Coated Tape
- 48 yd Length
- 1 in Width
- Red Color
description
- 3M™ Double Coated Tape 9420 is a clear polyester film tape with a super aggressive, pressure sensitive acrylic adhesive and a glassine release liner. This tape uses a hand-tearable polyester film that is coated on both sides with a heavy layer of adhesive to allow for superior bonding and conformability to irregular as well as flat surfaces.
features
- Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
- High tack for flying splices
- Bonds well to most substrates, including low surface energy films
- Excellent UV resistance to withstand a variety of conditions
- Conformable to bond to irregular surfaces
- Double sided adhesion increases dimensional stability for easy handling
- Red option available for visible splicing applications
| Thickness | 4 mil |
| Carrier Material | Polyester |
| Core Size | 3 in, 76.2 mm |
| Material | Polyester |
| Application | Zero-Speed and General Splicing |
| Primary Liner | 60# Densified Kraft Paper |
| Primary Liner Color | Tan |
| Overall Length [Min] | 48 yd |
| Overall Thickness | 4 mil |
| Color | Red |
| Width | 1 in |
| Product Form | Roll |
| Type | Double Coated Tape |
| Carrier Thickness | 0.0951 mil, 0.003 mm |
| Length | 48 yd |
| Overall Length [Max] | 32.91 m |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Weight | 0.458 LB |
| EAN or UPC | 21200160554 |

