- PTFE Glass Cloth Tape
- 36 yd Length
- 2 in Width
- Brown Color
description
- Our premium performance 3M™ PTFE Glass Cloth Tape 5453 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
- Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
- Silicone adhesive offers high temperature performance and long aging
- Provides a non-stick, low friction surface on heat sealing and packaging equipment
- Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear
- Performs under a wide range of temperatures, including up to 500°F/260°C
- Very low moisture absorption allows the tape to perform in many humid environments
- Excellent chemical resistance enables tape to withstand challenging applications
| Core Material | Paper |
| Overall Length [Min] | 36 yd |
| Indoor/Outdoor Use | Both |
| Adhesive | Silicone |
| Tensile Strength | 175 lb/in, 60 N/100 mm |
| Overall Thickness | 8.2 mil |
| Backing Material | Glass Cloth |
| Standard | F.A.R. 25.853(a), ASTM D3758, D3652, ASTM D3330 |
| Color | Brown |
| Core Size | 3 in, 7.62 cm |
| Backing Thickness | 6 mil, 0.15 mm |
| Shelf Life | 24 Month |
| Thickness | 8.2 mil |
| Temperature Range [Min] | -100 °F |
| Length | 36 yd |
| Overall Length [Max] | 32.9 m |
| Type | PTFE Glass Cloth Tape |
| Elongation | 5 % |
| Temperature Range [Max] | 500 °F |
| Flame Retardant | Yes |
| Elongation At Break | 0.05 |
| Overall Height | 8.3 mil, 0.2 mm |
| Product Form | Roll |
| Weight | 1.066 LB |
| EAN or UPC | 21200161629 |

