- Foam Tape
- 36 yd Length
- 0.8 in Width
- Off-White Color
description
- 3M™ Double Coated Urethane Foam Tape 4026 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
features
- Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration
| Density | 290 kg/m3 |
| Application | Interior Mirror & Fixture Attachment |
| Overall Length [Min] | 36 yd |
| Color | Off-White |
| Material | Urethane |
| Backing Thickness | 55.85 mil, 1.42 mm |
| Primary Liner | 62# Densified Kraft Paper |
| Primary Liner Thickness | 3.15 mil, 0.08 mm |
| Primary Liner Color | Green |
| Temperature Range [Max] | 100 °F |
| Elongation | 1 % |
| Type | Double Coated, Foam Tape |
| Width | 0.800 in |
| Backing Material | Urethane Foam |
| Indoor/Outdoor Use | Both |
| Elongation At Break | 0.01 |
| Carrier Material | Urethane |
| Standard | ASTM D3654 |
| Overall Height | 62.5 mil, 1.6 mm |
| Tensile Strength | 180 lb/in, 1241 kPa |
| Load [Max] | 4.41 lb, 2 kg |
| Adhesive | Acrylic |
| Length | 36 yd |
| Tape Width | 0.8 in |
| Shelf Life | 24 Months |
| Thickness | 62 mil |
| Overall Thickness | 62 mil |
| Temperature Range [Min] | 70 °F |
| Product Form | Roll |
| Overall Length [Max] | 32.9 m |
| Weight | 1.091 LB |
| EAN or UPC | 21200170560 |

