- Foil Glass Cloth Tape
- 36 yd Length
- 1 in Width
- Silver Color
description
- Strong and flexible, our 3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 consists of an aluminum foil, glass cloth backing combined with a pressure sensitive silicone adhesive. Ideal for use as a protective wrap for heat sensitive cables and other instruments exposed to movement and vibration. Commonly used in aerospace, automotive and general industrial applications.
features
- High tensile strength, glass cloth reinforced foil tape offers puncture, fracture and tear resistance
- Performs continuously over a wide temperature range from -65°F/-54°C to 600°F/316°C
- Light and flexible construction easily conforms to curved or irregular surfaces
- Thermally conductive and reflective backing assists with heat shielding
- Pressure sensitive silicone adhesive adheres to difficult surfaces, including silicone
compliances
- 0
| Length | 36 yd |
| Product Form | Roll |
| Thickness | 7.3 mil |
| Standard | ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a) |
| Tensile | 135 lb/in |
| Adhesive | Silicone |
| Application | Shielding Wire Harnesses Against Heat, Shielding Cables Against Heat |
| Tensile Strength | 135 lb/in, 57 N/100 mm |
| Temperature Range [Min] | -65 °F |
| Type | High Temperature, Foil Glass Cloth Tape |
| Shelf Life | 36 Month |
| Backing Material | Aluminum Foil Laminated to Glass Cloth |
| Core Material | Paper |
| Flame Retardant | Yes |
| Overall Height | 7.3 mil, 0.2 mm |
| Overall Length [Max] | 32.9 m |
| Temperature Range [Max] | 600 °F |
| Backing Thickness | 2.4 mil, 0.06 mm |
| Overall Length [Min] | 36 yd |
| Color | Silver |
| Elongation | 0.07 % |
| Overall Thickness | 7.3 mil |
| Adhesion Strength | 52 oz/in |
| Core Size | 3 in, 7.62 cm |
| Indoor/Outdoor Use | Both |
| Elongation At Break | 0.07 |
| Weight | 0.74 LB |
| EAN or UPC | 21200172946 |

