- Forms Splicing Tape
- 36 yd Length
- 0.31 in Width
- Blue Color
description
- 3M™ Repulpable Forms Splicing Tape 914 is a specifically engineered forms splicing tape using a thin, release coated semi-bleached kraft paper backing and a blue high performance repulpable adhesive. The construction is skip-slit for easy separation.
features
- Off-white tape with a blue, repulpable adhesive on a semi-bleached, kraft paper backing
- Single sided tape has excellent heat resistance up to 400⁰F (204⁰C)
- High tack, high shear adhesive for flying splice
- Good for a wide variety of papers and temperatures
- Repulpable adhesive prevents broke contamination from non-repulpable splice material
- Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
| Backing Material | Kraft Paper |
| Overall Length [Min] | 36 yd |
| Type | Forms Splicing Tape, Repulpable |
| Temperature Range [Max] | 400 °F |
| Overall Thickness | 4 mil |
| Length | 36 yd |
| Application | Zero-Speed and General Splicing, Core Starting |
| Overall Length [Max] | 32.91 m |
| Product Form | Roll |
| Thickness | 4 mil |
| Color | Blue |
| Tensile Strength | 42 N/100 mm |
| Weight | 2.08 LB |
| EAN or UPC | 21200175473 |

