- Adhesive Transfer Tape
- 60 yd Length
- 16 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 468MP offers outstanding adhesion on metal and high surface energy plastics. 3M™ High Performance Acrylic Adhesive 200MP delivers excellent shear strength to resist slippage and edge lifting. Temporarily repositionable for placement accuracy, this tape also performs well after exposure to humidity and hot/cold temperatures.
features
- Delivers exceptional peel and shear strength for metals and HSE plastics
- 58# polycoated kraft paper (PCK) liner offers a high strength bond for splicing and laminating applications
- Thicker adhesives improve wet-out and adhesion on textured surfaces
- Provides very high resistance to solvents and humidity
- 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
| Adhesive | Acrylic |
| Application | Mounting and Trim Attachment, Gasket Assembly, Large Surface Lamination Assembly |
| Thickness | 5.2 mil |
| Temperature Range [Max] | 400 °F |
| Standard | Nissan |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Indoor/Outdoor Use | Both |
| Assembly Type | Gasket Attachment, Large Surface Lamination, Mounting and Trim Attachment |
| Primary Liner Color | Tan |
| Overall Length [Min] | 60 yd |
| Primary Liner | 58# Polycoated Kraft Paper |
| Length | 60 yd |
| Overall Thickness | 5.2 mil |
| Width | 16 in |
| Shelf Life | 18 Month |
| Color | Transparent |
| Product Form | Roll |
| Overall Length [Max] | 54.86 m |
| Type | Adhesive Transfer Tape |
| Weight | 15.0 LB |
| EAN or UPC | 21200188824 |

