- Removable Tape
- 2592 in Length
- 3 in Width
- Transparent Color
description
- Scotch® Tape is the original matte finish, invisible tape. It is the preferred tape for offices, home offices, and schools. Write on it with pen, pencil or marker.
features
- Unique Post-it® Notes adhesive technology
- For layouts and temporary posting of papers
- Sticks and resticks again and again
- Matte finish disappears. Write on it with pen, pencil or marker.
- No drying out. No yellowing
- Glides off roll smoothly, cuts easily
- Sticks and resticks
- Photo safe
- Made in the USA with globally sourced materials
- 3/4 in. x 2592 in., 1 Roll, 3 in. core
- Removes cleanly from paper
- Easy-to-apply design that doesn't dry out
| Tape Width | 0.75 in |
| Adhesive | Removable |
| Tape Length | 2592 in |
| Type | Removable Tape |
| Overall Length [Max] | 65.8 mm |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Core Size | 3 in, 76.2 mm |
| Dispenser | No |
| Overall Length [Min] | 72 yd |
| Length | 2,592 in |
| Weight | 0.225 LB |
| EAN or UPC | 21200192463 |

