- Sealant Tape
- 50 ft Length
- 3/8 in Width
- Black Color
description
- 3M™ Weatherban™ Sealant Tape 5354 features an aggressively tacky, solid extrusion that offers a strong hold for many sealing applications, such as sealing between glass, metal, wood and many plastics. Permanently tacky, this butyl tape features exceptional cold flow resistance and low moisture vapor transmissions, offering a long-lasting performance.
features
- Aggressive, high-tack butyl tape provides a strong hold
- Permanently tacky adhesive for long-lasting performance
- Exceptional cold flow resistance delivers long-term results
- Low moisture vapor transmission offers resilience and toughness
- Features weather resistance for durability over time
| Color | Black |
| Application Method | Apply by Hand |
| Hardness | 60 Shore A |
| Length | 50 ft |
| Physical Form | Solid Tape |
| Adhesive | Butyl |
| Product Form | Roll |
| Type | Sealant Tape |
| Weight | 1.266 LB |
| EAN or UPC | 21200214899 |

