- Sealer Tape
- 55 m Length
- 48 mm Width
- Black Color
description
- 3M™ Sealer Tape 2510 is a general purpose masking tape designed for holding, bundling, sealing and general paint masking where a dark colored tape is required. It features a medium thickness crepe paper backing and a rubber adhesive for instant adhesion to a wide variety of surfaces.
features
- Medium weight crepe paper backing provides good, clean paint lines
- Will withstand a bake cycle of 200°F/93°C for up to 30 minutes
- Good holding power to help resist lifting or curling
- Provides easy to use, controlled unwind
- Crepe paper backing provides good strength and retains integrity when conforming to irregular surfaces and around corners
- Natural rubber adhesive bonds to a variety of surfaces and provides good instant adhesion
- Available in black
| Thickness | 5.6 mil |
| Shelf Life | 12 Months |
| Product Form | Roll |
| Color | Black |
| Overall Length [Max] | 55 m |
| Type | Sealer Tape |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Overall Length [Min] | 60.14 yd |
| Backing Material | Crepe Paper |
| Indoor/Outdoor Use | Indoor |
| Length | 55.000 m |
| Adhesion Strength | 35 oz/in |
| Overall Thickness | 5.6 mil |
| Temperature Range [Max] | 200 °F |
| Adhesive | Rubber |
| Elongation At Break | 0.09 |
| Weight | 0.753 LB |
| EAN or UPC | 21200229015 |

