- Film Tape
- 36 yd Length
- 1/2 in Width
- White Color
description
- 3M™ Double Coated Film Tape 9589 features a high-density polyethylene carrier with synthetic rubber adhesive on a densified kraft paper liner. It combines high initial adhesion and good holding power to ensure it bonds to a variety of materials. The paper liner has been specially treated to improve its strength and removability characteristics.
features
- High density polyethylene carrier provides dimensional stability and tears by hand
- Adhesive removes cleanly from many surfaces to ensure a relatively easy clean-up process
- Excellent quick stick and high adhesion ensure a reliable bond to a variety of substrates
- This tape is in compliance with the FDA 21 CFR 175.105 guidelines for indirect food contact
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 120 °F |
| Overall Thickness | 3 mil |
| Standard | Title 21 of the code of Federal Regulations (21 CFR), FDA |
| Primary Liner Color | White with Green Plaid |
| Performance | Best |
| Type | Double Coated, Film Tape |
| Backing Thickness | 3 mil, 0.076 mm |
| Primary Liner | 62# Densified Kraft Paper |
| Overall Length [Min] | 36 yd |
| Width | 1/2 in |
| Carrier Thickness | 0.178 mil, 0.08 mm |
| Thickness | 3 mil |
| Material | High Density Polyethylene |
| Core Size | 3 in, 76.2 mm |
| Overall Length [Max] | 32.91 m |
| Primary Liner Thickness | 3.7 mil, 0.09 mm |
| Carrier Material | High Density Polyethylene HDPE |
| Set Time | <10 sec |
| Product Form | Roll |
| Color | White |
| Indoor/Outdoor Use | Both |
| Length | 36 yd |
| Weight | 0.416 LB |
| EAN or UPC | 21200232039 |

