- Foam Tape
- 36 yd Length
- 1 in Width
- White Color
description
- 3M™ Double Coated Polyethylene Foam Tape 4466 is a black or white, closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
features
- Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique rubber adhesive system provides quick stick
- Adheres well to most low surface energy (LSE) materials
| Length | 36 yd |
| Overall Thickness | 62 mil |
| Tape Width | 1 in |
| Shelf Life | 18 Months |
| Material | Polyethylene |
| Product Form | Roll |
| Carrier Material | Polyethylene |
| Temperature Range [Min] | 70 °F |
| Primary Liner Color | White |
| Density | 60 kg/m3 |
| Load [Max] | 2.2 lb, 1 kg |
| Overall Height | 62.5 mil, 1.6 mm |
| Temperature Range [Max] | 100 °F |
| Primary Liner | 58# Densified Kraft Paper |
| Tensile Strength | 60 lb/in, 414 kPa |
| Backing Material | Polyethylene Foam |
| Thickness | 62 mil |
| Adhesive | Rubber |
| Indoor/Outdoor Use | Indoor |
| Primary Liner Thickness | 3.15 mil, 0.08 mm |
| Color | White |
| Backing Thickness | 55.85 mil, 1.42 mm |
| Type | Double Coated, Foam Tape |
| Width | 1 in |
| Overall Length [Max] | 32.9 m |
| Overall Length [Min] | 36 yd |
| Standard | ASTM D3654 |
| Weight | 0.8 LB |
| EAN or UPC | 21200243028 |

