- Foam Tape
- 72 yd Length
- 1 in Width
- White Color
description
- 3M™ Double Coated Polyethylene Foam Tape 4462 is a black or white, closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
features
- Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique rubber adhesive system provides quick stick
- Adheres well to most low surface energy (LSE) materials
| Primary Liner | 58# Densified Kraft Paper |
| Backing Material | Polyethylene Foam |
| Primary Liner Thickness | 3.15 mil, 0.08 mm |
| Overall Height | 31.3 mil, 0.8 mm |
| Density | 100 kg/m3 |
| Indoor/Outdoor Use | Indoor |
| Thickness | 31 mil |
| Carrier Material | Polyethylene |
| Length | 72 yd |
| Shelf Life | 18 Months |
| Adhesive | Rubber |
| Color | White |
| Application | Interior Mirror & Fixture Attachment |
| Type | Double Coated, Foam Tape |
| Tape Width | 1 in |
| Temperature Range [Min] | 70 °F |
| Backing Thickness | 24.85 mil, 0.63 mm |
| Material | Polyethylene |
| Temperature Range [Max] | 100 °F |
| Product Form | Roll |
| Standard | ASTM D3654 |
| Overall Length [Max] | 65.8 m |
| Primary Liner Color | White |
| Width | 1 in |
| Overall Thickness | 31 mil |
| Tensile Strength | 60 lb/in, 414 kPa |
| Overall Length [Min] | 72 yd |
| Load [Max] | 2.2 lb, 1 kg |
| Weight | 1.283 LB |
| EAN or UPC | 21200243110 |

