- Protective Tape
- 36 yd Length
- 48 in Width
- Transparent Color
description
- 3M™ Polyurethane Protective Tape 8663 is an erosion protection tape and primarily used on aircraft leading edges such as vertical stabilizers. It is constructed of a polyurethane backing coated with a long-aging, solvent-resistant, pressure sensitive adhesive that is protected with a transparent easy-release liner.
features
- Provides erosion protection to help reduce maintenance cost
- Tough, thermoplastic polyurethane elastomer is abrasion, scratch, erosion, tear and puncture resistant
- Long-aging, solvent-resistant, pressure sensitive acrylic adhesive is protected by a transparent release liner
- Acrylic adhesive bonds to a wide variety of substrates and retains bond strength over time, yet removes easily when needed
- Transparent tape is easy to apply and conforms over curved surfaces
- Tape can be painted or applied to painted surfaces
| Adhesive | Acrylic |
| Application | Erosion Protection, Surface Protection |
| Material | Polyurethane |
| Length | 36 yd |
| Overall Length [Min] | 36 yd |
| Type | Protective Tape |
| Overall Length [Max] | 32.918 m |
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Flame Retardant | No |
| Thickness | 18 mil |
| Color | Transparent |
| Backing Thickness | 16 mil |
| Weight | 3.0 LB |
| EAN or UPC | 21200243370 |

