- Protective Tape
- 36 yd Length
- 1 in Width
- Transparent Color
description
- 3M™ Polyurethane Protective Tape 8672 is an 8 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive. It resists punctures, tearing and abrasion, and resists ultraviolet light. This tape is qualified to aerospace specifications. The tape is available in transparent and glossy black.
features
- Formulated for resistance to ultraviolet light
- Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
- Thin and conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
- Available in transparent and glossy black
| Adhesive | Acrylic |
| Type | Protective Tape |
| Material | Polyurethane |
| Flame Retardant | No |
| Application | Surface Protection, Erosion Protection |
| Overall Length [Max] | 32.918 m |
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Backing Thickness | 6 mil |
| Thickness | 8 mil |
| Color | Transparent |
| Overall Length [Min] | 36 yd |
| Length | 36 yd |
| Weight | 0.761 LB |
| EAN or UPC | 21200243462 |

