- Adhesive Transfer Tape
- 60 yd Length
- 24 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 9502 features 3M™ Industrial Acrylic Adhesive 220, which provides a good bond to HSE materials. This 2.3 mil adhesive is applied to a 4.2 mil polycoated kraft (PCK) paper liner, which protects it until it is ready to be bonded to the substrate.
features
- 2 mil nominal 220 adhesive offers good sheer strength
- Good peel adhesion to HSE (high surface energy) materials
- PCK liner protects adhesive and peels away quickly for easy handling
- Economical solution for a variety of general bonding applications
| Temperature Range [Min] | -40 °F |
| Primary Liner | 58# Polycoated Kraft Paper |
| Length | 60 yd |
| Width | 24 in |
| Shelf Life | 18 Month |
| Set Time | <10 sec |
| Indoor/Outdoor Use | Both |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Overall Length [Max] | 54.86 m |
| Adhesive | Acrylic |
| Overall Length [Min] | 60 yd |
| Performance | Best |
| Primary Liner Color | Tan |
| Overall Thickness | 2.3 mil |
| Product Form | Roll |
| Temperature Range [Max] | 350 °F |
| Thickness | 2.3 mil |
| Color | Transparent |
| Type | Adhesive Transfer Tape |
| Weight | 14.5 LB |
| EAN or UPC | 21200246258 |

