- Paper Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
features
- Crepe paper backing for conformability maintains integrity when formed around a corner
- Rubber adhesive with instant adhesion that sticks easily
- Good holding power resists lifting or curling that helps reduce rework
- Special back side treatment that controls unwind and helps reduce waste
- Designed for indoor use only
- Holding, bundling, sealing and noncritical masking jobs where a pressure-sensitive tape is needed
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Length | 55.000 m |
| Adhesion Strength | 22 oz/in |
| Color | Tan |
| Thickness | 5.4 mil |
| Type | Paper Masking Tape |
| Temperature Range [Max] | 200 °F |
| Backing Material | Crepe Paper |
| Weight | 0.303 LB |
| EAN or UPC | 21200260759 |

