- Foam Tape
- 36 yd Length
- 1 in Width
- Black Color
description
- 3M™ Double Coated Polyethylene Foam Tape 4496 is a black or white, closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4496 is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.
features
- Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique acrylic adhesive system provides long term durability
- Good initial and long-term temperature resistance
| Shelf Life | 18 Months |
| Overall Height | 62.5 mil, 1.6 mm |
| Temperature Range [Max] | 100 °F |
| Standard | ASTM D3654 |
| Primary Liner Thickness | 3.15 mil, 0.08 mm |
| Width | 1 in |
| Backing Material | Polyethylene Foam |
| Density | 60 kg/m3 |
| Primary Liner | 58# Densified Kraft Paper |
| Load [Max] | 2.2 lb, 1 kg |
| Indoor/Outdoor Use | Both |
| Tape Width | 1 in |
| Thickness | 62 mil |
| Backing Thickness | 54.85 mil, 1.39 mm |
| Product Form | Roll |
| Adhesive | Acrylic |
| Overall Length [Min] | 36 yd |
| Overall Length [Max] | 32.9 m |
| Overall Thickness | 62 mil |
| Carrier Material | Polyethylene |
| Tensile Strength | 60 lb/in, 414 kPa |
| Material | Polyethylene |
| Primary Liner Color | Brown |
| Color | Black |
| Type | Double Coated, Foam Tape |
| Length | 36 yd |
| Temperature Range [Min] | 70 °F |
| Weight | 0.794 LB |
| EAN or UPC | 21200304231 |

