- Polyester Tape
- 72 yd Length
- 1 in Width
- Translucent Green Color
description
- For anodizing, composite bonding and splicing, use 3M™ Polyester Tape 8403. This translucent green tinted tape is coated with a silicone adhesive that bonds well on difficult surfaces, including silicone coated papers and films. It is chemical resistant and performs under a wide range of temperatures and environments. This tape is a thicker version of our 3M™ Polyester Tape 8402.
features
- Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
- Silicone adhesive provides clean removal from a variety of surfaces
- Chemical resistant adhesive and backing provides durability in difficult environments, such as anodization
- Thicker version of 3M™ Polyester Tape 8402, providing more durability and longer wear
- Ideal for splicing applications on surfaces that are difficult to adhere too, such as silicone coated papers and films
- Translucent green backing is easily identifiable for splicing applications
- Meets several aerospace specifications
| Overall Length [Min] | 72 yd |
| Backing Thickness | 1.4 in, 0.04 mm |
| Product Form | Roll |
| Temperature Range [Max] | 425 °F |
| Length | 72 yd |
| Standard | ASTM D3330, ASTM D3652, F.A.R. 25.853(a), ASTM D3759 |
| Shelf Life | 24 Months |
| Overall Height | 2.4 mil, 0.06 mm |
| Thickness | 2.4 mil |
| Backing Material | Polyester |
| Adhesive | Silicone |
| Application | Splicing Silicone Treated Papers, Butt Splicing and Core Starting, High Temperature Masking |
| Type | Polyester Tape |
| Overall Thickness | 2.4 mil |
| Temperature Range [Min] | -60 °F |
| Elongation At Break | 1.4 |
| Adhesion Strength | 27 oz/in |
| Tensile Strength | 46 lb/in, 718 N/100 mm |
| Color | Translucent Green |
| Elongation | 1.4 % |
| Overall Length [Max] | 66 m |
| Weight | 0.326 LB |
| EAN or UPC | 21200614583 |

