- Filament Tape
- 55 m Length
- 72 mm Width
- Clear Color
description
- Tartan™ Filament Tape 8934 is our general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. Our synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces.
features
- Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Transparency provides clear visibility of box graphics, printing and illustrations
- Tape resists nicks, abrasions, moisture and scuffing
- Glass yarn filaments add strength for box closing, bundling and more
| Performance | General Purpose |
| Core Size | 3 in, 76 mm |
| Tensile Strength | 100 lb/in, 1751 N/100 mm |
| Reinforcement | Fiberglass |
| Length | 55.000 m |
| Backing Material | Polypropylene |
| Adhesion Strength | 48 oz/in |
| Adhesive | Synthetic Rubber |
| Color | Transparent |
| Overall Length [Min] | 60.14 yd |
| Overall Length [Max] | 55 m |
| Application | Utility, Strapping, Reinforcing, Palletizing, Box Closing, Bundling |
| Thickness | 4 mil |
| Product Form | Roll |
| Type | Filament Tape |
| Elongation | 3 % |
| Performance Level | General Purpose |
| Elongation At Break | 0.03 |
| Weight | 1.133 LB |
| EAN or UPC | 21200394768 |

