- Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
description
- 3M™ High Performance Masking Tape 2693 is a smooth, heavy-duty, mini-crepe paper masking tape well suited to most applications where a latex-free alternative is required. It is often used in sensitive environments like healthcare facilities.
features
- Synthetic rubber adhesive offers a latex-free alternative
- Offers the highest holding power among 3M masking tapes
- Controlled unwind enables easy dispensing
- Provides high performance for paint masking with high solids paints and urethane clear coats used in the transportation industry
- Smooth crepe paper backing conforms and maintains integrity when formed around a corner
- Backing is easy to tear resists slivering and provides one piece removal
| Product Form | Roll |
| Application | Masking for Painting, Paint Preparation Masking |
| Performance | High Performance |
| Thickness | 7.9 mil |
| Adhesive | Synthetic Rubber |
| Adhesion Strength | 40 oz/in |
| Type | Masking Tape |
| Shelf Life | 12 Months |
| Indoor/Outdoor Use | Indoor |
| Tensile Strength | 29 lb/in, 515 N/100 mm |
| Color | Tan |
| Overall Thickness | 7.9 mil |
| Elongation At Break | 0.1 |
| Length | 55.000 m |
| Overall Length [Min] | 60.14 yd |
| Backing Material | Crepe Paper |
| Temperature Range [Max] | 325 °F |
| Overall Length [Max] | 55 m |
| Weight | 22.7 LB |
| EAN or UPC | 21200376306 |

