- Adhesive Transfer Tape
- 60 yd Length
- 1/4 in Width
- Clear Color
description
- 3M™ ATG Adhesive Transfer Tape 987 quickly bonds a wide variety of lighter materials including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics and foam board. Offers good adhesion and UV resistance. Reverse wound on a unique 1 inch core designed for use with a Scotch® ATG Applicator.
features
- Bonds on contact to paper stocks and other lightweight materials
- Transparent adhesive ideal for print assembly, paper crafting and picture framing applications
- Offers good solvent, humidity, moisture and UV resistance
- Adheres well to smooth and moderately textured surfaces
- Easily conforms to curves and contours
| Indoor/Outdoor Use | Both |
| Overall Length [Min] | 60 yd |
| Color | Transparent |
| Overall Length [Max] | 54.86 m |
| Temperature Range [Min] | -60 °F |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Temperature Range [Max] | 180 °F |
| Length | 60 yd |
| Thickness | 1.7 mil |
| Type | Adhesive Transfer Tape |
| Product Form | Roll |
| Overall Thickness | 1.7 mil |
| Adhesive | Acrylic |
| Primary Liner | 60# Densified Kraft Paper |
| Primary Liner Color | Tan |
| Width | 1/4 in |
| Weight | 20.0 LB |
| EAN or UPC | 21200384431 |

